Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB1856856

MPN #: 7100218795

3M™ DBI-SALA® Roof Top Freestanding Counterweight Anchor with 16 Plates, 45 lb. Each

Product Description
3M™ DBI-SALA® Roof Top Freestanding Counterweight Anchor with 16 Plates, 45 lb. Each2100185

Our anchorage connectors are built from top quality materials guaranteeing high strength and durability to stand up to the toughest environments. Anchorage connectors are the unsung heroes of most fall protection systems, often overlooked but critical components because they securely attach your system to the anchorage. Your choice of anchor depends on the type of work being done. Anchorages are sold by what they connect to (general/all purpose, steel, concrete, roof or specialty), whether they are fixed or mobile, and whether they are permanent or portable. They all must provide a secure point of attachment for a complete personal fall arrest system, and must be capable of supporting a load of 5,000 lbs. (22kN) or of meeting OSHA's criteria of a 2-to-1 safety factor.
  • Installs to flat or up to 5 degree sloped roofs
  • Non-penetrating design simply sits on working surface
  • Built-in shock absorbing system for added safety
  • Complete with sixteen 45 lb. (20 kg) counterweights - includes four PVC coated base plates
  • Integral carrying handles for easy transport
  • Compatible with various fall arrest connecting systems
  • Portable and reusable
PRICE
$5,509.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity310 lbs
SizeOne Size
Tensile Strength1800

Product Details

TypeRoof Anchor, Freestanding Achors
Anchor MaterialSteel
ColorBlack
StyleD-Ring
Install TypeReusable
MaterialIron Weight with Black E-coat
DescriptionRoof Top Freestanding Counterweight Anchor with 16 Plates
Package Quantity1
Manufacturers Part Number7100218795
Attachment TypeSwivel D-Ring
Brand3M DBI-SALA