Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
3M DBI-SALA

Model # :WBB1591639

MPN #: 7100314284

3M™ DBI-SALA® 2100140 Roof Top Anchor For PVC Membrane & Built-Up Roofs

Product Description
3M™ DBI-SALA® 2100140 Roof Top Anchor For PVC Membrane & Built-Up Roofs2100140

Our anchorage connectors are built from top quality materials guaranteeing high strength and durability to stand up to the toughest environments. Anchorage connectors are the unsung heroes of most fall protection systems, often overlooked but critical components because they securely attach your system to the anchorage. Your choice of anchor depends on the type of work being done. Anchorages are sold by what they connect to (general/all purpose, steel, concrete, roof or specialty), whether they are fixed or mobile, and whether they are permanent or portable. They all must provide a secure point of attachment for a complete personal fall arrest system, and must be capable of supporting a load of 5,000 lbs. (22kN) or of meeting OSHA's criteria of a 2-to-1 safety factor.
  • Installs to single ply PVC membrane and built-up type roofs
  • For use on flat or sloped (up to 3:12 pitch)
  • Fastens through membrane, insulation and into metal, wood or concrete
  • Multiple fastener options available
  • Exclusive design offers fast installation
  • Complete with shroud for PVC roofs offering maximum weather proofing
  • Aesthetic design compliments the roof
  • Thermal efficient design and construction
  • Load distributing design protects roof and user
  • Swiveling tie-off point for complete mobility
PROMOTIONAL PRICE
$833.32

was $1039.00
Save $205.68 (20%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16
Weight Capacity310 lbs
SizeOne Size
Dimensions16 x 16 x 9 in
Tensile Strength5000

Product Details

TypeRoof Anchor
Label MaterialVinyl
Anchor MaterialSteel
ColorSilver
StyleFixed
Install TypePermanent
MaterialSteel
DescriptionRoof Top Anchor For PVC Roofs
Package Quantity1
Manufacturers Part Number7100314284
Attachment TypeDeck; Roof
Brand3M DBI-SALA

Compliance & Certifications

CertificationsOSHA 1910.66, OSHA 1926.502, Capital Safety Gen. Mfg. Req.