ANCRA Cargo® Strap Assy Ratchet Buckle w/vinyl S-Hooks, 1" x 10', Black, Pack of 4
Write a Review
|
Questions & Answers (0)
Product Description
Make the tie-down job even more secure when you get Ancra®'s offer of our black ratcheting tie-down 4 pack. This pack contains four of our reliable and flexible 1-in. x 10-ft. ratchet straps, each engineered to provide you with a solid hold over your cargo that you can trust throughout your trip.
Each of these straps has a working load limit of 550 lbs., giving you enough strength to hold down a variety of different types of cargo. The webbing is flexible enough to easily wrap around the load, no matter the shape or size. This offers you a lot more versatility to get the job done. Each ratchet strap is equipped with a durable and easy-to-use ratchet buckle as well as a pair of vinyl-coated S-hooks. These hooks are designed to prevent the metal from scratching the surface of the cargo as well as your vehicle.
Each of these straps has a working load limit of 550 lbs., giving you enough strength to hold down a variety of different types of cargo. The webbing is flexible enough to easily wrap around the load, no matter the shape or size. This offers you a lot more versatility to get the job done. Each ratchet strap is equipped with a durable and easy-to-use ratchet buckle as well as a pair of vinyl-coated S-hooks. These hooks are designed to prevent the metal from scratching the surface of the cargo as well as your vehicle.
PRICE
$43.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 ft |
| Width | 1 in |
| Weight | 550 lbs |
| Ultimate Load Strength Weight Capacity | 550 lbs |
| Working Load Weight Limit | 550 lbs |
Product Details
| Type | Ratchet Tie-Down |
| Package Quantity | 4 |
| Color | Black |
| Manufacturers Part Number | 95005 |
| Brand | Ancra |
| End Fitting | S-Hook |