ANCRA Cargo® Strap Assy Ratchet Buckle w/vinyl S-Hooks, 1" x 15', Black, Pack of 2
Write a Review
|
Questions & Answers (0)
Product Description
Ancra®'s 1-in. x 15-ft. retractable ratchet tie-down can be installed in seconds without the need to feed the strap or tie ends off. All the strap you need for the job is available when you need it and stored when you don't. This general use tie-down strap features a self-contained assembly that stores excess webbing on the spindle, so you no longer have to worry about your strap dragging on the ground and getting dirty from mud and oil. Once done, the special gear spring design restricts accelerated retraction so the strap doesn't whip around as it retracts.
Along with a multi-position lever release design, this strap features our durable 1-in. polyester webbing with a pair of durable full size coated S-hooks attached to the ends. The hooks are designed with a handy safety clip feature that offers better security. The 1-in. x 15-ft. retractable ratchet tie-downs are sold as eaches in cartons of 6 and are individually UPC coded for resale.
The 1-in. x 6-ft. retractable ratchet tie-downs are sold as eaches in cartons of 2 and are individually UPC coded for resale.
Along with a multi-position lever release design, this strap features our durable 1-in. polyester webbing with a pair of durable full size coated S-hooks attached to the ends. The hooks are designed with a handy safety clip feature that offers better security. The 1-in. x 15-ft. retractable ratchet tie-downs are sold as eaches in cartons of 6 and are individually UPC coded for resale.
The 1-in. x 6-ft. retractable ratchet tie-downs are sold as eaches in cartons of 2 and are individually UPC coded for resale.
PRICE
$47.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 ft |
| Width | 1 in |
| Weight | 500 lbs |
| Ultimate Load Strength Weight Capacity | 500 lbs |
Product Details
| Type | Ratchet Tie-Down |
| Package Quantity | 6 |
| Color | Black |
| Manufacturers Part Number | 95372 |
| Brand | Ancra |
| End Fitting | S-Hook |