Ancra® Series E & A Cam Strap Assembly 40602-19 - 20'L - Spring Actuated Fitting
Write a Review
|
Questions & Answers (0)
Product Description
20' Cam buckle strap with spring actuated E fitting for securing cargo to E or A track on the interior walls of trucks and trailers. Made with 2" blue polyester webbing. Blue webbing indicates 20' length for easy recognition. WLL of 833 lbs.
PRICE
$15.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 ft |
| Width | 3.06 in |
| Height | 1.11 in |
| Weight | 2 lbs |
| Ultimate Load Strength Weight Capacity | 2500 lbs |
| Working Load Weight Limit | 833 lbs |
Product Details
| Assembly Required | No |
| Type | Ratchet Strap |
| Color | Blue |
| Material | Synthetic Webbing & Steel Hardware |
| Description | Cam Strap Assembly - Series E & A |
| Package Quantity | 1 |
| Manufacturers Part Number | 40602-19 |
| Brand | Ancra |