TPI Anemostat Diffuser D1603 For 5-20KW Downflow Unit Heaters
Write a Review
|
Questions & Answers (0)
Product Description
This Anemostat Louvered Diffuser is for use with all 5kw to 20kw Downflow Unit Heaters.
PRICE
$679.00
1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19-1/4 in |
| Depth | 19-1/4 in |
| Height | 7 in |
Product Details
| Type | Diffuser |
| Mounting Location | Wall |
| Manufacturers Part Number | D1603 |
| For Use With | 2600 Seried Downflow Unit Heaters 5-20kW |
| Brand | TPI |
| Discharge | Vertical |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL |