- Solid state phase angle variable "Triac" knob controller adjusts heat settings from 10-100% with heat loads up to 15.4 A
- 208/240 VAC single phase, single stage controller 3200W max
- Positive "Off" and built-in On/Off Rocker switch lights "red" during operation
- NEMA 1 Aluminum enclosure with stainless steel face plate designed for wall mounting or suitable for semi-recessed applications
- Must be mounted in a protected area
- Can operate Quartz Lamps or quartz tube infrared heaters
- Limited warranty of 1 year
TPI Variable Heat Control For Quartz Lamps Electric Infrared Heater, 3"L x 5"W x 5"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$869.00
1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 5 in |
| Height | 5 in |
| Weight | 3 lbs |
Product Details
| Type | Controller |
| Color | Brown |
| Amperage | 15.4 A |
| For Use With | All TPI/Fostoria Infrared Heaters to 15.4 Amps/240V |
| Wattage | 3200 W |
| Voltage | 240/208 V |
| Watts High | 3200 W |
| Kilowatts | 3.2 kW |
| Material | Stainless Steel |
| Amps High | 15.4 A |
| Description | Indoor / Outdoor Use |
| Manufacturers Part Number | VHC32 |
| Brand | TPI |
Warranty
| Warranty | 1 yr |