Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Proactive Medical

Model # :WBB2375481

MPN #: PMDBPA

Proactive Medical PMDBPA Protekt® BP Upper Arm Blood Pressure Monitor

Product Description
Features:
  • One touch operation
  • Large easy-to-read screen
  • Pulse rate indicator
  • Irregular heartbeat detection
  • Date & time display
  • Average last 3 results
  • Memory stores 120 readings
  • Digital error message
  • Auto-off function
  • WHO classification
  • Travel bag included
  • Unit dimensions: 5.83" x 3.94" x 2.2"
  • LCD screen size: 2.45"x 1.81"
  • Cuff size: 8.6" to 14.2"
  • Works with 4 AAA batteries (included)
  • Warranty: 2 Year Limited
PRICE
$38.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeAdult
Dimensions5.83L x 3.94W x 2.2H in
Cuff Circumference8.6" to 14.2"

Product Details

Memory120 Readings
ColorWhite
StyleArm
Power Source4 x AAA Batteries
MaterialABS
Package Quantity1
DescriptionProtekt® BP Upper Arm Blood Pressure Monitor
Manufacturers Part NumberPMDBPA
BrandProactive Medical

Warranty

Warranty2 yr