Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Drive Medical

Model # :WBB2219133

MPN #: BP2116

Drive Medical BP2116 Automatic Blood Pressure Monitor, Wrist Model

Product Description
Get professional accuracy with a convenient and easy-to-use digital wrist blood pressure monitor from Drive Medical. Its large display makes reading easy, and the memory recall function holds up to 120 readings making it great for multiple users. The monitor is also able to provide an accurate pulse rate reading, eliminating the need for a separate device. The unit is lightweight to go anywhere and features an auto-off function to preserve battery life.

Features and Benefits:
  • Large easy-to-read digital display
  • 120 reading memory recall
  • Date and time display
  • Pulse rate indicator
  • Auto-off function
  • Lightweight and easy to use
  • Quiet inflation method
Product Specifications:
  • Actual Product Weight: 0.25 lbs
  • Batteries: 2 - AAA
  • Operating Relative Humidity: 0-85 Percent
  • Operating Temperature: 50 to 104°F
  • Overall Product Height: 1.25"
  • Overall Product Length: 2.5"
  • Overall Product Width: 3"
  • Primary Product Color: White
  • Primary Product Material: Plastic
  • Warranty: 2 Year Limited
PRICE
$27.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeAdult
Dimensions2.5L x 3W x 1.25H in

Product Details

Memory120 Readings
TypeBlood Pressure Monitor
DisplayDigital
ColorWhite
Operating Temperature50° to 104°F
StyleWrist
Power Source2 x AAA Batteries
DescriptionAutomatic Wrist Blood Pressure Monitor
Manufacturers Part NumberBP2116
BrandDrive Medical

Warranty

Warranty2 yr