Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Angel Soft

Model # :WBB567042

MPN #: GPC 485-80

Angel Soft 2-Ply Premium Facial Tissue, White 100 Tissues/Flat Box 30/Case - GEP48580CT

Product Description
Angel Soft® PS Premium Facial Tissue, Flat Box, 100/Box - 2-Ply, White

Features:

  • Outstanding quality and softness that today's discerning business customers will appreciate
  • Upscale box for a professional look
PRICE
$99.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Sheet Width7-3/4 in
Sheet Length8-7/8 in

Product Details

Style2 Ply
Number of Sheets100 Sheets Per Box
Size Type100
Package Quantity30 Boxes
DescriptionAngel Soft 2-Ply Facial Tissue in a Flat Box
Manufacturers Part NumberGPC 485-80
BrandAngel Soft