Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Angel Soft

Model # :WBB3183584

MPN #: 4636014

Angel Soft® Professional Series Ultra Facial Tissue, 2-Ply, White, 96 Sheets/Box, 10 Boxes/Case

Product Description
Angel Soft® Ultra Professional Series® wrapped toilet paper rolls and facial tissue make a strong statement about your commitment to quality and how you choose to treat your guests, customers, and tenants. It's a relatively simple upgrade that pays off with a noticeable improvement in the impressions made throughout your facility and business. Angel Soft® Ultra Professional Series® toilet paper is soft, thick and has an emboss pattern synonymous with amenities found at top notch properties. And, both the individually wrapped rolls of toilet paper and matching facial tissue boxes have a high-end design that blends in with virtually any decor. As a result, Angel Soft® Ultra Professional Series® has been selected by many higher-end hospitality properties, Class A offices, progressive healthcare facilities and any business that chooses consistent quality from a trusted brand. GP PRO is a division of Georgia-Pacific Consumer Products. We deliver well-designed, durable and easy-to-maintain professional solutions to meet the hand-washing and cleaning needs for a range of business applications.

Features:
  • Two-ply facial tissue is ideal for image-conscious offices, hotels and medical facilities
  • Softness that is sure to leave a good impression
  • Trusted brand that is recognized and loved by your tenants, guests and customers
  • Convenient packaging that is just the right size for your storage space, making it easy to store and dispense tissue
  • Designer box coordinates with Angel Soft® Ultra Professional Series® Toilet Paper


PRICE
$61.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Sheet Width7-5/8 in
Sheet Length8-1/2 in

Product Details

Style2 Ply
TypeFacial Tissue
Number of Sheets96 Sheets Per Box
Size Type96
Package Quantity10 Boxes
DescriptionFacial Tissue
Manufacturers Part Number4636014
BrandAngel Soft