Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Makita

Model # :WBB3133944

MPN #: GA4570

Makita® Angle Grinder w/ No Lock-Off, 4-1/2" Wheel Dia., 11000 Rpm

Product Description
The 4-1/2" X-LOCK Angle Grinder (GA4570) offers X-LOCK technology for quick tool-free wheel changes. A click-mount and pull release lever make changing wheels easy. The GA4570 weighs about 5 lbs. and is built with comfort and ergonomic features for extended use. It is ideal for efficiently grinding and cutting a wide range of materials including tile, concrete, pipe, conduit, and more.
The GA4570 is powered by a 7.5 AMP motor that delivers 11,000 RPM for the most demanding applications. The labyrinth construction seals and protects the motor and bearings from dust and debris for longer tool life. In addition, the armature is sealed by a protective zig-zag varnish which prevents contamination by creating a barrier under rotation. The ball bearing design and metal gear housing provide increased durability.
The GA4570 is a versatile and powerful grinder engineered for demanding applications including cutting, ferrous metal, paint and rust removal, shipyard maintenance, heavy machinery, metal polishing, general steel grinding, auto repair work, cutting brick and masonry, and restoration work. The grinder is built for welders, fabricators, plumbers, masons, electricians, automotive technicians, stone and tile workers, HVAC, and general contractors seeking a best-in-class industrial quality angle grinder.

Features:
  • X-LOCK quick change system allows for tool-free wheel changes with an easy snap-on mounting and fast change-outs by simply pulling a release lever
  • Powerful 7.5 AMP motor delivers 11,000 RPM for high output power
  • Compact design with small 2-1/2" diameter barrel and weighs only 5.1 lbs. for added comfort
  • Varnish sealed armature helps to protect from failure due to ingested debris damage for longer tool life
  • Labyrinth construction seals and protects the drive gear and bearings from contamination for longer tool life
  • Ball bearing design and metal gear housing for increased durability
  • AC/DC switch for use with alternative power source
  • Slide switch with lock-on for continuous use
  • Side handle can be conveniently positioned on either side for right or left handed use
  • Vibration absorbing side handle provides increased comfort on the job
  • Only Compatible with X-LOCK Accessories
  • Includes : Grinding wheel, wheel guard, and side handle


PRICE
$129.95

1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-3/8
Weight5 lbs
Size4-1/2 in

Product Details

TypeAngle Grinder
Voltage110 V
Manufacturers Part NumberGA4570
No Load Speed11000
Switch TypeSlide
Lock OnYes
BrandMakita