Angle-Vu WRS1253 Label Holder, Wire Shelving 3"W x 1-1/4"H (25 pcs/pkg)
|
Questions & Answers (0)
Product Description
Adjustable Label Holders for High or Low Wire Shelving.
No more climbing or bending to read or scan labels!
This flexible PVC label holder has been engineered to snap onto major brands of standard wire shelving at three (3) different angles: 90° (flat), 60° and 30° for easy viewing and scanning.
The clear plastic window protects the insertable label or barcode. White paper inserts included. 25 per package.
No more climbing or bending to read or scan labels!
This flexible PVC label holder has been engineered to snap onto major brands of standard wire shelving at three (3) different angles: 90° (flat), 60° and 30° for easy viewing and scanning.
The clear plastic window protects the insertable label or barcode. White paper inserts included. 25 per package.
PRICE
$34.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | WRS1253 |
| Accessory Type | Label Holder |
| Package Quantity | 25 |
| Description | Angle-Vu |
| Color | Clear |
| Brand | Aigner |