Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TrippNT

Model # :WBB3145769

MPN #: 50593

TrippNT Angled Pipette Cart, 94"L x 23-7/8"W x 35-1/2"H, White

Product Description
TrippNT's Angled Pipette Cart with White Drawers has 17 angled compartments that store, organize and transport supplies. The conveniently angled storage bins makes it easy to see, stock and remove pipettes or other long items as needed. Constructed from white 1/2" HDPE and ABS. Ships Fully Assembled.

Features:
  • 2 Locking Casters, 4 Swivel Casters, 2 Pull Out Shelves 2 Bottom Shelves and 2 Locking Roll Top Doors.
  • The Door Rolls Out of the Way to Access Shelves.
  • Corrosion-Resistant, Non-Metal HDPE Construction
  • Designed to be Space Saving while Keep Materials and Supplies Mobile.
  • 100% Total Replacement Lifetime Guarantee/Made in USA


PRICE
$6,159.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length94 in
Width23-7/8 in
Height35-1/2 in
Weight275 lbs
Drawer Dimensions42-3/4 x 1-1/2 x 16-7/8 WHD

Product Details

Assembly RequiredNo
Lock TypeLock Hafele Cam Zinc Plated Steel
TypeIsland Cart
ColorWhite
SeriesLab Island
Number of Drawers2
Wheel Type2 Locking, 4 Swivel
StyleIsland Cart
Made in the USAYes
Number of Shelves2
Package Quantity1
Manufacturers Part Number50593
BrandTrippNT

Warranty

WarrantyLifetime Guarantee