Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TrippNT

Model # :WBB3145701

MPN #: 50729

TrippNT MRI Narrow Locking Cart, 11-7/8"L x 19-3/8"W x 34-1/2"H, White

Product Description
TrippNT's MRI Narrow Locking Cart is compatible for use within the sensitive magnetic imaging environment, keeping supplies mobile and organized. The roll top (tambour) door is space saving and disappears into the cart when opened. Constructed from non-ferrous durable high density polyethylene and ABS and non-ferrous casters and screws. Ships fully Assembled.

Features:
  • 2 Locking Casters, 2 Swivel Casters, 6 Removable Pocket Trays, White Locking Roll Top Door.
  • Door Rolls Out of the Way to Access Tray Shelves.
  • Corrosion-Resistant, Non-Metal HDPE Construction
  • Ideal lab cart for moving supplies in MRI labs, diagnostic centers, radiology, hospitals, clinics, industrial labs and others who want an economical, locking cart with a clean professional appearance.
  • 100% Total Replacement Lifetime Guarantee/Made in USA
  • Material: 1/2" HDPE, 1/8" Styrene


PRICE
$1,769.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-7/8 in
Width19-3/8 in
Height34-1/2 in
Weight52 lbs
Wheel Diameter3 in
Drawer Dimensions8-3/8 x 2-5/8 x 12-3/8 WHD

Product Details

Assembly RequiredNo
Lock TypeLock Cam HDPE
TypeMedical Cart
ColorWhite
Number of Drawers0
Wheel Type2 Locking, 2 Swivel
StyleMedical Cart
Made in the USAYes
Number of Shelves4
Package Quantity1
Manufacturers Part Number50729
BrandTrippNT

Warranty

WarrantyLifetime Guarantee