Air Stirrup® Ankle Brace 02D Sport-Stirrup Ankle, Right
Write a Review
|
Questions & Answers (0)
Product Description
Air Stirrup® Ankle Brace 02D Sport-Stirrup Ankle, Right Foot. 9" Height. One size fits all.
PRICE
$83.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 4 in |
| Height | 2 in |
| Weight | 2 lbs |
| Size | One Size |
Product Details
| Type | Ankle & Foot Supports |
| Color | White |
| Style | Right |
| Material | Duplex Air Cells |
| Description | Air Stirrup® Ankle Brace |
| Package Quantity | 1 |
| Manufacturers Part Number | 24-2653R |
| Brand | AirCast |
Warranty
| Warranty | 1 yr |