Pro-Clean Basics Sanitized Anti-Bacterial Woven Wiping Cloth Rags, Assorted Colors, 1 lb. - 99830
Write a Review
|
Questions & Answers (0)
Product Description
Pro-Clean Basics Anti-Bacterial Woven Cloth Rags, Assorted Colors, 4 Lbs. - 99830
Pro Clean Basics presents its Sanitized Anti Bacterial line of wiping rags. These new rags are sanitized and chemically treated and are ready for use as soon as they come out of the bag Ideal for use in kitchens, classrooms, patient areas, doctor offices, nursing homes, libraries and more This particular item is made from woven cotton fabric. As a result, it is great for wiping down tables or cleaning up messes Available in assorted colors, sizes and quantities. Smallest range from 9" x 9" to 20" x 20". Quantities are based on weight and the average quantity for this 1 lb. Average box quantity is 10 Rags with a minimum 140 GSM.
Pro Clean Basics presents its Sanitized Anti Bacterial line of wiping rags. These new rags are sanitized and chemically treated and are ready for use as soon as they come out of the bag Ideal for use in kitchens, classrooms, patient areas, doctor offices, nursing homes, libraries and more This particular item is made from woven cotton fabric. As a result, it is great for wiping down tables or cleaning up messes Available in assorted colors, sizes and quantities. Smallest range from 9" x 9" to 20" x 20". Quantities are based on weight and the average quantity for this 1 lb. Average box quantity is 10 Rags with a minimum 140 GSM.
PRICE
$77.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 140 GSM |
| Size | Varies |
Product Details
| Material | Cotton |
| Package Quantity | 10 |
| Description | Anti-Bacterial Terry Cloth Rags |
| Color | Assorted |
| Manufacturers Part Number | 99830 |
| Brand | Pro-Clean Basics |