Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sprayon

Model # :WBB49971

MPN #: SC0620000

Sprayon LU620 Anti-Seize Compound, 11.25 oz. Aerosol Can - SC0620000 - Pkg Qty 12

Product Description
Sprayon LU620 Anti-Seize Compound, 11.25 oz. Aerosol Can - s00620000

LU620 Anti-Seize Compound is a combination of finely powdered metals that serve to protect against corrosion, seizure, galling, rust carbon fusion and galvanic pitting. This homogenized semi-synthetic lubricating grease will not melt and run out after application. Does not contain clay or soap base thickeners. Designed for preventative maintenance in marine, metal working, automotive, oil field, construction, mining, farm equipment and waste water and sewage. It also helps to reduce friction of metal surfaces.
  • Designed to lubricate and protect metal parts under the most demanding conditions of heat, cold, pressure, steam and salt water exposure
  • Protective film will not harden, separate or evaporate
  • Cannot be burned off or removed by abrasion
  • Protects against corrosion, seizure, galling, carbon fusion, galvanic pitting
  • Provides protection from 0°F to 2200°F
  • Meets performance specification of MIL-A-907E
  • Won't react to most gases, including; propane, butane, natural gas, helium, freon and nitrogen
  • Does not contain chlorinated solvents
  • Equipped with extension tube
Recommended Uses: Threaded fittings, sprockets and chains, splines and worm gears, manifold studs and bolts, brake cams and pins, rig drives, casting equipment, winches, conveyors, valve shafts, and food processing equipment. Note: Not to be used with oxygen systems.

PRICE
$204.00  Sold in packages of 12 / $17.00 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size11.25 oz

Product Details

Lubricant TypeNon-Metallic
Size TypeAerosol Can
MaterialNon-Metallic
Package Quantity12
DescriptionAnti-Seize Compound
Manufacturers Part NumberSC0620000
Crc Cross 114095
BrandSprayon