Tool Crib Heavy Duty Anti-Seize 20 Oz. 6 Cans/Case - 620-1507
Write a Review
|
Questions & Answers (0)
Product Description
A corrosion resistant lubricant that aides in the assembly and disassembly of mating parts that are subjected to extreme heat, pressure and corrosion. Reduces wear and friction, eliminates galling and seizing up to 1000° F, and stops galvanic pitting. Will not wash, scrape or burn off. Excellent for marine applications or where salt water corrosion could be a problem.
PRICE
$99.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/2 in |
| Height | 9-1/5 in |
| Size | 20 oz |
Product Details
| Lubricant Type | Synthetic |
| Size Type | Aerosol Can |
| Package Quantity | 6 |
| Description | Heavy-Duty Anti-Seize |
| Manufacturers Part Number | 0006201507 |
| Brand | Seymour |