Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sprayon

Model # :WBB49978

MPN #: SC0727000

Sprayon LU727 High-Performance Wet Lubricant, 9.25 oz. Aerosol Can - SC0727000 - Pkg Qty 12

Product Description
Sprayon LU727 High-Performance Wet Lubricant, 9.25 oz. Aerosol Can - s00727000

LU727 High Performance Wet Lubricant is a clean, non-oily, non-staining, versatile dry lubricant that functions form -40°F to + 572°F. It is clean, chemically inert formula that dries quickly to a white film to show coverage. This product does not contain silicone or chlorinated solvents. The extremely low coefficient of friction makes it a superb lubricant where low speeds and light loads are involved. It has great anti-stick properties for an effective release on die casts and injection molds.
  • Dry, non-oily, non-staining lubricant
  • Produces an extremely low static coefficient of friction (.02 to .04), making it ideal where low speeds and light loads are involved
  • Dries quickly to a white, chemically inert film
  • Excellent for use in textile industries
  • Effective from -40°F to +572°F
  • Resists most solvents
Recommended Uses: Metal extrusions, munitions, locks and catches, window guides, synthetic fibers, machine parts, cord, twine or rope, leather drawers, hinges, paper, glass, elastomers and some plastics. Use as release agent on conveyor belts, chutes and slides, industrial blenders, tanks, bins and spray booths.

PRICE
$174.00  Sold in packages of 12 / $14.50 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size9.25 oz

Product Details

Lubricant TypeSynthetic
Size TypeAerosol Can
Package Quantity12
DescriptionHigh Performance Wet Lubricant
Manufacturers Part NumberSC0727000
BrandSprayon