Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB1646007

Global Industrial™ Non Perf. Anti Static Bubble Roll, 12"W x 250'L x 1/2" Bubble, Pink, 4/Pk

Product Description
Nothing cushions like a blanket of air. These rolls have air bubbles that make excellent cushioning and void-fill. They protect against shock, abrasion and vibration. The pink antistatic bubbles provide both cushioning and static protection for electronic components. These rolls are sold in 48" master bundles.

PRICE
$175.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
175.95
Buy 3+ units
165.95Save $10.00 (6%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length250 ft
Width12 in
Bubble Size1/2 in

Product Details

TypeNon-Perforated
MaterialPolyethylene
Package Quantity4
ColorPink
Manufacturers Part NumberB1646007
BrandGlobal Industrial
RecyclableNo