Model # :WBB1645978
MPN #: BD31624AS
Perforated Anti-Static Bubble Roll W/Dispenser, 12"W x 175'L x 3/16" Bubble, Pink
Write a Review
|
Questions & Answers (0)
Product Description
The pink antistatic bubble roll comes in a convenient dispensing carton. It provides cushioning and static protection for electronic components. It is cross-perforated at every 12". The included dispenser is completely portable around the workplace.
PRICE
$109.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 175 ft |
| Width | 24 in |
| Bubble Size | 3/16 in |
Product Details
| Type | Perforated |
| Material | Polyethylene |
| Color | Pink |