- Pink antistatic bubble in a convenient dispensing carton
- Provides cushioning and static protection for electronic components
- Cross-perforated every 12"
- Completely portable around the workplace
- 1 per each
Model # :WBB1499522
MPN #: BD1224AS
Perforated Anti Static Bubble Roll W/Dispenser, 24"W x 65'L x 1/2" Bubble, Pink
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$47.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 65 ft |
| Width | 24 in |
| Bubble Size | 1/2 in |
Product Details
| Type | Perforated |
| Material | Polyethylene |
| Package Quantity | 1 |
| Color | Pink |