Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Floortex

Model # :WBB2336400

MPN #: FPDE31924V4

Desktex® Pack of 4 Anti-Static Vinyl Rectangular Desk Pads - 19" x 24"

Product Description
The Anti-Static PVC mat dissipates static electricity and attracts dust away from your equipment providing added protection. Use under your laptop or electrical equipment to reduce the harmful effects of static electricity. Constant movement around electrical devices, computers and medical equipment cause a build-up of static and dust that can damage the machines. Desk pads protect expensive desk surfaces from damage and they can save companies money in the long term, by reducing the need to update or fix damaged office furniture as often. All Polycarbonate and PVC desk pads in the Desktex range are fully recyclable and are manufactured in our facility which obtains 25% of its energy requirements from renewable sources. You can also use Desktex desk pads around the home. Proudly designed and manufactured in the UK.

Features:

  • Vinyl desk pads with special anti-static additive protects your computer equipment from damage by attracting harmful dust away from your laptop and by dissipating static electricity
  • Vinyl is non-toxic will not split, dent, curl, discolor or smell under normal use
  • Made from durable PVC for reliable protection from scratches, scuffs, spillage and heat. It's easy to view important notes and photographs safely stored under the mat
  • Lightly embossed top surface enables easy mouse movement with a comfortable writing surface. Mat has ergonomic low-profile design to reduce wrist strain
  • Heat resistant to 104°F for long-lasting desk protection against warm equipment and drinks. Ideal for all home and office work surfaces, tables and desks
  • Ideal for Desk/Work Surfaces. Rectangular - Size: 19" x 24"- Pack of 4


PRICE
$62.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth19 in
Weight0.8 lbs
Thickness0.03 in

Product Details

ColorClear
MaterialVinyl/PVC
DescriptionDesk Pad
Manufacturers Part NumberFPDE31924V4
CollectionDesktex®
ShapeRectangular
BrandFloortex

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsTAA Compliant