Features:
- Size: 22" x 17"
- Page Color/Theme: Landscapes
- Calendar Term: 12-Month (Jan.-Dec.)
Weights & Dimensions
| Width | 22 in |
| Height | 17 in |
Product Details
| Type | Desk Calendar |
| Color | White |
| Calendar Term | 12 Month |
| Month Term | Jan.-Dec. |
| Page Format | 1 Month |
| Calendar Type | Landscapes |
| Date Format | Monthly |
| Package Quantity | 1 |
| Description | Recycled Landscape PanoramicDesk Pad |
| Manufacturers Part Number | 89802 |
| Brand | At-A-Glance |