Fellowes® Desktop Sorter - 12 Section - Medium Oak
This 29"W x 11-7/8"D x 12-15/16"H unit is made from 5/8" thick thermal-fused melamine laminate particleboard. Offers versatile 3-way positioning: horizontal for literature, vertical for books or upright for use as a tub file bin. Ideal for letter sized materials. Has a 200 lb. test corrugated divider system with plastic channels and labels. Allows stacking for increased storage. Includes 4 hardboard adjustable dividers and rubber padded feet. Medium Oak color
Fellowes® 12-Section Compartment Sorter, Melamine Laminated, Medium Oak
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$139.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-3/8 in |
| Depth | 11-7/8 in |
| Height | 12-15/16 in |
Product Details
| Type | Desktop Organizer |
| Material | Melamine Laminate |
| Number of Compartments | 12 |
| Package Quantity | 1 |
| Description | Particle Board Literature Sorter |
| Color | Brown |
| Manufacturers Part Number | 25400 |
| Brand | Fellowes |
| Percent Pre Consumer Recycled Content | 1 Percent |