SC Johnson Professional® Solopol GFX Hand Cleaner, Citrus Scent, 3.25 L Refill, Pack of 2
Write a Review
|
Questions & Answers (0)
Product Description
Effective heavy-duty power foam hand cleaner with grit. The unique foam format delivers an amount required for an effective hand wash, providing up to 42% more hand washes per liter compared to traditional hand cleaners. Transforms heavy-duty hand cleaning liquid into five times its volume, creating a rich-cream foam. The scrubbing agents are easily rinsed away, preventing blocked drains and pipes and leaving no residues on skin or in the sink. Solvent-free power foam hand cleaner with cornmeal and olive pit scrubbing agents to remove dirt, grime, oil and grease. Foam formula enables quick rinsing to help save time and reduce water and associated energy consumption. Lightly fragranced.
PRICE
$149.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Foam |
| Type | Foam |
| Capacity | 3.25 Liters |
| Scent | Citrus |
| Size Type | 3.25L |
| Package Quantity | 2 |
| Color | Yellow |
| Application | Hand |
| Manufacturers Part Number | GPF3LNA |
| For Use With | SC Johnson Professional GP3LDQ Dispenser |
| Brand | SC Johnson Professional |