Stanley Bostitch® Antimicrobial Full Strip Metal Stapler, 25-Sheet Capacity, Blue
Write a Review
|
Questions & Answers (0)
Product Description
From its striking silhouette to its infusion of features, the EpicTM Stapler is a high performance, eye-catching stapler. Its tough structured design is complemented with refined sleek curves. Its high quality solid die cast construction delivers precision performance anf the added rubber cap and base provide a soft grip for enhanced stapling comfort. With its versatile form, the EpicTM can stand vertically or lay flat to complement any desk. Our innovative No-JamTM technology eliminates frustrating staple jams delivering smooth stapling of up to 25 sheets. Cleverly, integrated in the base is a StapleStoreTM compartment that holds two strips of staples, keeping extra staples close at hand at all times. Conveniently, the EpicTM can be effortlessly opened 180 degrees for tacking or craft applications. It is Antimicrobial protected and prepared with a non-skid base for stability and desktop protection. Stapler Type: Full Strip Desktop; Staple Capacity: Full Strip (210 Staples); Size of Staple Used: 1/4"; Type of Staple Used: Standard.
PRICE
$31.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-2/5 in |
| Width | 2 in |
| Height | 8-1/2 in |
| Weight | 1 lbs |
| Strip Size | Full |
Product Details
| Supply Type | Basic Supplies |
| Type | Desktop Stapler |
| Stapler Type | Desktop |
| Color | Blue |
| Jam Free | Yes |
| Style | Staplers |
| Includes | 1 Stapler |
| Type of Staple Used | Standard |
| Antimicrobial | Yes |
| Description | Antimicrobial Full Strip Metal Stapler |
| Package Quantity | 1 Each |
| Manufacturers Part Number | B777BLUE |
| Sheet Capacity | 25 |
| Brand | Stanley Bostitch |