Features:
- Stands vertically or horizontally for ultimate convenience
- Opens 180 degrees for tacking or craft use
- Convenient visual staple reload alert window
- Non-skid base for stability and desktop protection
Weights & Dimensions
| Strip Size | Full |
Product Details
| Supply Type | Basic Supplies |
| Style | Staplers |
| Type | Desktop Stapler |
| Staple Capacity | 210 |
| Material | Plastic/Metal/Rubber |
| Stapler Type | Stand-Up |
| Package Quantity | 1 |
| Color | Blue |
| Manufacturers Part Number | B696R-BLUE |
| Sheet Capacity | 20 |
| Brand | Bostitch |