Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Health O Meter

Model # :WBB3785328

MPN #: 3105KG-AM

Health O Meter® Antimicrobial Heavy Duty Platform Scale, KG Only, 19-3/4" x 21-1/4" x 2-1/8"

Product Description
The 3105KG-AM is a robust antimicrobial scale included in a full line of Engineered with a Purpose™ Acute Care products. This heavy-duty platform scale supports up to 454 kilograms and provides the optimum in quality, reliability, and ease of use. The easy-to-use 3105KL-AM improves workflow with its ability to weigh accurately despite the patient's movement. The smooth-rolling wheels and easy-to-grip handle make moving from room to room simple. The scale offers an optional mechanical and market-leading digital height rod. The low-profile stable base and "live" handlebars provide a safe weighing environment, increasing the confidence of both clinician and patient during the weighing process. Other safety features include antimicrobial protection on the head, keypad, transport handle, handrails, body, and kickplate and an innovative design that eliminates places for dirt and contaminants to collect. The scale offers an optional mechanical and market-leading digital height rod.

Features:
  • Antimicrobial Heavy Duty Platform Scale with Built-in Pelstar Wireless Technology; KG only
  • Capacity: 454 kg
  • Resolution: 0.1 kg
  • Product Footprint: 23-1/4" x 28" x 52-1/4" / 591mm x 711mm x 1327mm
  • Platform Size: 19-3/4" x 21-1/4" x 2-1/8
  • Product Weight: 86 lb / 39 kg
  • Optional Mechanical or Digital Height Rod
  • Display: 1-1/2 / 38 mm High-Contrast Color, TFT-LCD Screen
  • EMR connectivity: built-in Pelstar® wireless technology
  • Power Source: 6 D batteries (included), 100-240V adapter (ADPT30) optional
  • Portability: Smooth Rolling Wheels
  • Warranty: 2 Year Limited Warranty; Eligible for ScaleSurance 2 Year Extended Warranty
Functions:
  • Body Mass Index (BMI)
  • Zero
  • Tare
  • Pre-Tare
  • Hold /Release
  • Reweigh
  • Recall
  • Auto Zero
  • Auto Off
  • Time/Date
  • Variable auto off time
  • Audible/mute sound option
  • and Parent / Child Function


PRICE
$4,419.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity454 KG lbs
Weight86 lbs
Readability0.1 kg
Display Digit Height3/8" (10 mm)
Pan/Platform Size19-3/4" x 21-1/4" x 2-1/8"
Unit of Measurementea
Height RodOptional Digital Height Rod(Item # 245EHR-3105) or Mechanical(Item # 201HR-3105)

Product Details

Assembly RequiredYes
TypeAntimicrobial Scale
DisplayLCD
ColorWhite
Power Supply6 D Batteries (Included), 100-240V Adapter (Adpt30) Optional
WheelsYes
InterfaceEMR Connectivity
Package Quantity1
Manufacturers Part Number3105KG-AM
BrandHealth O Meter

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsMET