This mechanical chair scale was designed for weighing those who have difficulty standing on their own. The die-cast easy-to-read beams run along the back of the chair. Powder coated steel construction. The chair is oversized for comfort with armrests that lift away for easy access. The rear wheels lock for safety and the front wheels swivel for easy portability. Easy-to-clean plastic seat. Seat Dimensions: 16" x 14"D x 13"H. Package Includes; Manual, Footrest, 2 Armrests, Scale with Wheel Assembly, Seat, Back Handle, Weighing Tower and Miscellaneous Hardware.
Brecknell CS-200M Chair Scale, 440lb x 0.2lb
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 25 in |
| Width | 35 in |
| Height | 40 in |
| Weight Capacity | 440 lbs |
| Weight | 70 lbs |
| Readability | 0.2 g |
Product Details
| Type | Chair Scale |
| Display | Mechanical |
| Material | Powder Coated Steel with Die Cast Beam |
| Package Quantity | 1 |
| Description | CS-200M Chair Scale |
| Manufacturers Part Number | CS-200M |
| Brand | Brecknell |
Related Products
LPS150 scales are particularly suited to shipping and warehouse applications and general purpose weighing. These are very affordable scales with high accuracy. The dual power modes (battery and AC adapter) enable portability or permanent installation ( both included ). A large, simple to read display can be wall or stand mounted for easy visibility and the large keyboard switches work with gloved hands (wall and desk bracket included).The indicator cable (200 mm) is a coil style for durability and easy extension. The LPS150 features RS-232 interface that can transmit and receive using a ...
Brecknell BCS Electronic Crane Scale with Remote, 10,000 lb Capacity x 5 lb Readability Brecknell crane scales are versatile, economic solutions for overhead material handling and weighing applications. Features: Superb Quality - Aluminum-casting case, high firm hook and shackle. GB/T11883-2002 and European CE directives Strong Reliability - Cutting edge technology, quality integrated circuit for high performance and long time stability Visible LED Display - Adjustable brightness for any environment Dual Power - Internal rechargeable battery or AC power Remote Control - Offers increased ...
The C3236 Check Weigher is constructed with a food grade 304 stainless steel housing and top pan with an IP68 (NEMA4X) water ingress protection, making this the perfection solution for washdown environments. The C3236 is designed for speed, accuracy and efficiency with limited operator training with the easy-to-use four operator keys. The large, red LED display is easy to read at a quick glance. The general weighing mode can be quickly tared off in between each ingredient. The check weighing mode is ideal for repetitive weighing and quickly lets the operator know if the weight is within ...
Brecknell 6720U Point of Sale Scale 30 lb x 0.01 lb with External Display Designed for use in cafeterias, convenience stores, delicatessens, restaurants, candy shops or anywhere space is a premium. Scale installs easily and interfaces with most electronic cash registers and POS Software via the Bi-directional 9 pin RS-232 port and the USB port. The "Touchless Tare" electronic mechanism enhances food handling safety by zeroing scale with the wave of a hand. Adapter included, USB cable sold separately. All 6700U series scales feature 5 Weighing Modes: kg, lb, oz, g, and lb:oz Accuracy ...
Brecknell crane scales are versatile, economic solutions for overhead material handling and weighing applications. Features: Superb Quality - Aluminum-casting case, high firm hook and shackle. GB/T11883-2002 and European CE directives Strong Reliability - Cutting edge technology, quality integrated circuit for high performance and long time stability Visible LED Display - Adjustable brightness for any environment Dual Power - Internal rechargeable battery or AC power Remote Control - Offers increased safety and convenience Auto-Off Function - Can be set from 0 to 60 minutes