Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Health O Meter

Model # :WBB2355484

MPN #: 205HR

Health o Meter® 205HR High Strength Wall-Mounted Height Rod, 55-1/2" Range

Product Description
Features & Benefits:
  • Easy to Use: Lockable headpiece and clear indicator allow the user to quickly and easily read the height measurement.
  • Adjustable Measuring Range: With a range of over 55 inches, users can select a measuring range that suits their practice, whether they care for children or adults.
  • Wall Mount Design: Installs easily and quickly with simple tools and provided hardware.
  • Durable Construction: High strength polymer height rod resists bending and ensures that the headpiece slides smoothly.
  • Choice of Units of Measurement: Double-sided measuring tape enables users to choose centimeters only or feet/inches/centimeters.

Specifications:
  • Height Rod: Measurement Range: 55.5" (141 cm)
  • Measuring Tape: 0"- 90" /0 cm - 230 cm
  • Graduation: 1/16" / 1mm
  • Warranty: 2 Year Limited Warranty
PRICE
$199.95

1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-5/8 in
Width3/4 in
Height55-5/16 in
Weight5 lbs
Unit of Measurementin, cm
Height RodY

Product Details

Assembly RequiredYes
TypeHeight Rod
Measurement Range55-1/2"
ColorSilver
Series205
Mounting LocationWall
Graduation1/16"
MaterialPolymer
DescriptionHigh-Strength Wall Mounted Height Rod
Package Quantity1
Manufacturers Part Number205HR
Legal for TradeNo
BrandHealth O Meter

Warranty

Warranty2 yr