Wizkid Antimicrobial Sink/Hand Towel, Gray 12 Mats/Box - SINK-GR Box
Write a Review
|
Questions & Answers (0)
Product Description
Polypropylene fibers allow water droplets to dry to air, eliminating puddles on the floor beneath hand dryers and towel dispensers. 12 Mats. Grey blend with white flecks.
PRICE
$119.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 12 in |
| Height | 1/4 in |
| Weight | 7 lbs |
Product Details
| Type | Sink/Dryer Mat |
| Color | Gray |
| Style | Hand Towel |
| Mounting Location | Sink |
| Scent | No Fragrance |
| Material | Polyproplyene/Polyester/Rubber |
| Package Quantity | 12 |
| Manufacturers Part Number | SINK-GR Box |
| Brand | WizKid |