Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BioFit

Model # :WBB2330169

MPN #: CXS-H-RC-S-XF-XA-06

BioFit Antimicrobial Stool, 24"-31" Seat Height, Black Urethane - Black Steel Base - Cerex Series

Product Description
Rugged, self-skilled urethane and a range of configuration options make models in this series ideal for use in healthcare, laboratory, clean room, industrial and education environments.

Features include pneumatic seat height adjustment range of 24" to 31" and a round 14" diameter, 1.5" thick seat. Also includes high-profile, Euro-look 23" diameter tubular steel base with standard 21" diameter affixed footring, powder-coated paint finishes on metal parts, and dual-wheel, non-marring polyurethane casters resist movement when the stool is unoccupied.

Complies with product safety and performance standards guidelines as established by the American National Standards Institute (ANSI) and Business and Institutional Furniture Manufacturers Association (BIFMA). LEED compliant. Backed by a 13-year warranty with lifetime warranty on pneumatics.

PRICE
$455.95

1
1
Free Shipping Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity300 lbs
Seat Width14 in
Seat Depth14 in
Seat Height24 - 31 in
Min Seat Height24 in
Max Seat Height31 in
Base5 Legged
Height Adjustability TypePneumatic

Product Details

Frame Color FamilyBlack
Tilt TypeNo Tilt
AntimicrobialYes
Arm TypeArmless
Manufacturers Part NumberCXS-H-RC-S-XF-XA-06
BrandBioFit
TypeScooter Stool
ColorBlack
SeriesCerex
Mobile or StationaryMobile
Footrest IncludedNo
Seat Color FamilyBlack
Casters IncludedYes
DescriptionAntimicrobial Stool
Frame MaterialSteel
Back TypeBackless
Seat MaterialUrethane

Warranty

Warranty13 yr

Compliance & Certifications

CertificationsANSI BIFMA Rated, LEED Compliant