Pneumatic Mobile Stool Without Back, 18" - 22"H, Black
|
Questions & Answers (0)
Product Description
Therapy stool with round, 3" upholstered swivel seat allows easy access for the patient and to equipment. Gas spring for easy raising and lowering of stool (18-22"). Mobile stool without backrest, 18" to 22" height, black upholstery. Weight Capacity: 300 lbs.
PRICE
$96.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 300 lbs |
| Weight | 11 lbs |
| Seat Width | 14 in |
| Seat Depth | 14 in |
| Seat Height | 18 - 22 in |
| Seat Thickness | 3 in |
| Min Seat Height | 18 in |
| Max Seat Height | 22 in |
Product Details
| Type | Medical / Lab Stool |
| Frame Color Family | Black |
| Color | Black |
| Mobile or Stationary | Mobile |
| Footrest Included | No |
| Seat Color Family | Black |
| Antimicrobial | No |
| Description | Pneumatic Mobile Stool |
| Package Quantity | 1 |
| Arm Type | Armless |
| Manufacturers Part Number | 07-7063 |
| Back Type | Backless |
| Seat Material | Vinyl |
| Brand | Fabrication Enterprises |
Warranty
| Warranty | 1 yr |