Interion by Global Industrial
Model # :WB240160BG
Interion® AntiMicrobial Medical Stool with Backrest - Vinyl - Beige
|
Questions & Answers (0)
Product Description
Interion® Vinyl Medical Stool - Anti Microbial - With Backrest - Beige
Vinyl Medical Stool designed to fight fatigue and move easily, these tastefully styled stools will also complement office decor economically. Upholstered in beige vinyl that's treated to protect surface from persistent microbes. Easy cleaning. Vinyl Medical Stool rugged powder coated steel base has smooth rolling dual wheel casters. Pneumatic adjustment for 19-24" seat height range. Seat measures 16" diameter, 4" thick. Base measures 25" diameter. Back measures 15"W x 9"H and sits 32-37"H from the floor. Brand is Interion® By Global Industrial. 1 Year Limited Warranty.
Vinyl Medical Stool designed to fight fatigue and move easily, these tastefully styled stools will also complement office decor economically. Upholstered in beige vinyl that's treated to protect surface from persistent microbes. Easy cleaning. Vinyl Medical Stool rugged powder coated steel base has smooth rolling dual wheel casters. Pneumatic adjustment for 19-24" seat height range. Seat measures 16" diameter, 4" thick. Base measures 25" diameter. Back measures 15"W x 9"H and sits 32-37"H from the floor. Brand is Interion® By Global Industrial. 1 Year Limited Warranty.
PRICE
$169.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 225 lbs |
| Seat Width | 16 in |
| Seat Depth | 16 in |
| Seat Height | 19 - 24 in |
| Min Seat Height | 19 in |
| Max Seat Height | 24 in |
| Base | 5 Legged |
| Height Adjustability Type | Pneumatic |
| Caster Diameter | 2 in |
| Back Width | 15 in |
| Back Height | 9 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Black |
| Antimicrobial | Yes |
| Arm Type | Armless |
| Manufacturers Part Number | 240160BG |
| Collection | Traditional |
| Brand | Interion by Global Industrial |
| Type | Scooter Stool |
| Color | Beige |
| Series | Interion |
| Caster Type | Dual Wheel |
| Mobile or Stationary | Mobile |
| Footrest Included | Yes |
| Seat Color Family | Beige |
| Casters Included | Yes |
| Package Quantity | 1 |
| Description | Anti-Microbial Stool with Back Rest |
| Frame Material | Steel |
| Back Type | Low Back |
| Seat Material | Vinyl |
Warranty
| Warranty | 1 yr |