Interion by Global Industrial
Model # :WB240160ABG
Interion® Antimicrobial Vinyl Medical Stool with Backrest, Beige
Write a Review
|
Questions & Answers (0)
Product Description
This Antimicrobial Vinyl Medical Stool is designed to fight fatigue and move easily. Medical Stool is upholstered in beige antimicrobial vinyl that is treated to fight microbes and bacteria. Upholstered in durable vinyl for easy maintenance and cleaning. 25" diameter rugged powder coated steel base has smooth rolling dual wheel casters. 4" thick and 16" diameter cushion provides firm support that softens and contours to your body over time, ensuring a comfortable cushion for a long period of time. Comes with a removable backrest for maximum comfort and versatility. Pneumatic adjustment for 19" - 24" seat height range. Easy to assemble. Brand is Interion® By Global Industrial. 1 Year Limited Warranty.
PRICE
$169.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 225 lbs |
| Seat Width | 16 in |
| Seat Depth | 16 in |
| Seat Height | 19 - 24 in |
| Min Seat Height | 19 in |
| Max Seat Height | 24 in |
| Back Width | 15 in |
| Back Height | 9 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Black |
| Antimicrobial | Yes |
| Arm Type | Armless |
| Manufacturers Part Number | 240160ABG |
| Brand | Interion by Global Industrial |
| Type | Scooter Stool |
| Color | Beige |
| Series | Interion |
| Mobile or Stationary | Mobile |
| Footrest Included | No |
| Seat Color Family | Beige |
| Package Quantity | 1 |
| Description | Antimicrobial Medical Stool with Back |
| Frame Material | Steel |
| Back Type | Mid Back |
| Seat Material | Vinyl |
Warranty
| Warranty | 1 yr |