Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ShopSol

Model # :WBB3147375

MPN #: 1010964

ShopSol™ Desk Stool with Backrest & Hard Floor Casters, Vinyl, Black

Product Description
ShopSol™all purpose workbench stool is ideal for rugged environments providing ergonomic advantages for the end user can be used in numerous workplace applications including office, workshops and assembly. Thick vinyl upholstered seat is easy to clean and includes a single lever pneumatic height adjustment. Five star sturdy nylon base includes 2-1/2" industrial casters for uneven surfaces. Multiple seating heights from 16" to 21".

Features:
  • Durable vinyl seat 3-1/2" thick
  • Seat diameter 14" wide
  • Multiple seating heights from 16" to 21"
  • Rugged reinforced molded nylon base
  • Five 2-1/2" diameters industrial casters
  • 300lb capacity
  • Meets and exceeds BIFMA standards
  • Base type and Material: Nylon 5 Star


PRICE
$199.95

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth24 in
Height34 in
Weight Capacity300 lbs
Seat Width14 in
Seat Depth14 in
Seat Height16 - 21 in
Min Seat Height16 in
Max Seat Height21 in
Base5 Legged
Height Adjustability TypePneumatic

Product Details

Assembly RequiredYes
Swivel SeatNo
Frame Color FamilyBlack
AntimicrobialNo
Arm TypeArmless
Manufacturers Part Number1010964
BrandShopSol
TypeMulti-Purpose Stool
ColorBlack
Mobile or StationaryMobile
Footrest IncludedNo
Seat Color FamilyBlack
Casters IncludedYes
Package Quantity1
Frame MaterialNylon
Seat MaterialVinyl

Warranty

Warranty1

Compliance & Certifications

CertificationsANSI/BIFMA