Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER

Interion® ESD Polyurethane Tractor Stool With Foot Ring - Black w/ Black Base

Product Description
Interion® by Global Industrial ESD Tractor Stool - Polyurethane - With Foot Ring - Black

Our ergonomic tractor stools are constructed from rugged polyurethane that is self-skinning, chemical- and puncture-resistant, and fully washable. These stools are made of electro-static dissipating polyurethane which makes them well-suited for a variety of environments including medical, education, laboratory, and hospitality settings. The tractor stools also meet the ANSI/ESD-STM-12.1-2013 industry standards. Each stool is backed by our 15-year warranty, lifetime on the pneumatic cylinder.

Features:
  • Seat Height: 21" to 29"
  • Seat Dimensions 17"W x 14"D
  • Seat Thickness: 2"
  • Weight Capacity 300 lbs
  • Made in the USA


PRICE
$179.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height29 in
Weight Capacity300 lbs
Seat Width17 in
Seat Depth14 in
Seat Height21 - 29 in
Min Seat Height21 in
Max Seat Height29 in
Base5 Legged

Product Details

Assembly RequiredYes
Frame Color FamilyBlack
Tilt TypeNo Tilt
AntimicrobialNo
Arm TypeArmless
Manufacturers Part NumberESD-PTMBSL-RG-CF-HC
BrandInterion by Global Industrial
TypeESD Stool
ColorBlack
SeriesInterion
Mobile or StationaryMobile
Footrest IncludedYes
Seat Color FamilyBlack
Casters IncludedYes
DescriptionESD Tractor Seat Stool
Frame MaterialMetal
Back TypeBackless
Seat MaterialPolyurethane

Warranty

Warranty15 yr

Compliance & Certifications

CertificationsANSI / ESD-STM-12.1-2006