Model # :WBB1645486
MPN #: BW31648ASP
Perforated Anti Static Bubble Roll, 48"W x 750'L x 3/16" Bubble, Pink, 1 Roll
Write a Review
|
Questions & Answers (0)
Product Description
These rolls offer great bubble protection. They are cross-perforated every 12" for easy tear off. The air bubbles make excellent cushioning and void-fill. They protect against shock, abrasion and vibration. The pink antistatic bubbles provide both cushioning and static protection for electronic components. These rolls are sold in 48" master bundles.
PRICE
$299.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 750 ft |
| Width | 48 in |
| Bubble Size | 3/16 in |
Product Details
| Type | Perforated |
| Material | Polyethylene |
| Package Quantity | 1 |
| Color | Pink |