Guardian Equipment Eye/Face Wash Wall Mounted ABS Bowl, G1750P
Write a Review
|
Questions & Answers (0)
Product Description
Eye/Face Wash Wall Mounted ABS Plastic Bowl, G1750P
G1750P Wall mounted eye/face wash features 12" orange ABS plastic bowl with anodized aluminum wall bracket. Never lose dust covers again! Spray head assembly has two Fine Spray outlet heads with "flip-top" dust covers mounted on chrome plated brass supply arms. Activated by a ½" IPS chrome plated brass stay-open ball valve with cast aluminum flag handle. Bowl acts like a sink to drain water away. Unit meets ANSI Z358.1 standard as primary eye/face wash. Fully factory assembled and water tested. Complete with ANSI compliant identification sign.
G1750P Wall mounted eye/face wash features 12" orange ABS plastic bowl with anodized aluminum wall bracket. Never lose dust covers again! Spray head assembly has two Fine Spray outlet heads with "flip-top" dust covers mounted on chrome plated brass supply arms. Activated by a ½" IPS chrome plated brass stay-open ball valve with cast aluminum flag handle. Bowl acts like a sink to drain water away. Unit meets ANSI Z358.1 standard as primary eye/face wash. Fully factory assembled and water tested. Complete with ANSI compliant identification sign.
PRICE
$339.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 13-3/4 in |
| Weight | 6 lbs |
| Bowl Diameter | 11-3/4 in |
| Head Diameter | 2-1/4 in |
| Inlet Size | 1/2 NPT Female in |
Product Details
| Assembly Required | Yes |
| Mounting Location | Wall Mount |
| Material | Plastic |
| Manufacturers Part Number | G1750P |
| Eyewash Flow Pressure | 30 psi |
| Fitting Material | Chrome Plated Brass |
| Eyewash Activation | Hand Control |
| Bowl Color Family | Orange |
| Brand | Guardian Equipment |
| Type | Eye & Face Wash Station |
| Eyewash Handle Material | Aluminum |
| Color | Orange |
| Eyewash Flow Rate | 3.2 gal/min |
| Pipe Material | Chrome Plated Brass |
| Eye/Face Wash Spray Heads | FS-Plus |
| Number of Heads | 2 |
| Valve Type | Chrome Plated Brass |
| Description | Eye/Face Wash, ABS Plastic Bowl |
| Bowl Material | ABS Plastic |
Compliance & Certifications
| ADA Compliant | No |
| ANSI Certification | ANSI Z358.1-2009 |