Epic Fans Apex 7' Down Rod Extension For Apex HLVS Fans, Silver
Write a Review
|
Questions & Answers (0)
Product Description
7' Apex Down Tube.
PRICE
$445.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 84 in |
| Width | 24 in |
| Height | 16 in |
| Weight | 58 lbs |
Product Details
| Type | Down Rod |
| Color | Silver |
| Manufacturers Part Number | 6016374 |
| For Use With | Apex Series HVLS Fan |
| Brand | Epic Fans |