Detecto APEX-SH Digital Clinical Scale with Sonar Height Rod, 600 lb x 0.2 lb
Write a Review
|
Questions & Answers (0)
Product Description
Detecto APEX-SH Digital Clinical Scale with Sonar Height Rod, 600 lb x 0.2 lb
Detecto's APEX-SH series eye-level digital physician scales feature touchless sonar height rods and an extra-wide, flat platform measuring 17 in W x 17 in D x 2.75 in H. The apex® scale automatically captures patient weight and height readings and displays both onscreen without pushing a single button. The apex® features 600 lb x 0.2 lb / 300 kg x 0.1 kg capacity, 0.75-inch-high LCD weight readouts, units locking into kilograms or pounds, BMI calculation, AC or battery power (both sold separately), 1 RS-232 serial port and 1 micro USB-B port and HL7 IEEE 11073 compliance.
Detecto's APEX-SH series eye-level digital physician scales feature touchless sonar height rods and an extra-wide, flat platform measuring 17 in W x 17 in D x 2.75 in H. The apex® scale automatically captures patient weight and height readings and displays both onscreen without pushing a single button. The apex® features 600 lb x 0.2 lb / 300 kg x 0.1 kg capacity, 0.75-inch-high LCD weight readouts, units locking into kilograms or pounds, BMI calculation, AC or battery power (both sold separately), 1 RS-232 serial port and 1 micro USB-B port and HL7 IEEE 11073 compliance.
PRICE
$1,025.00
1
1
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19-1/2 in |
| Width | 17 in |
| Height | 89-1/2 in |
| Weight Capacity | 600 lbs |
| Weight | 32 lbs |
| Readability | 0.2 kg |
| Display Digit Height | 0.75" |
| Platform Length | 17 in |
| Platform Width | 17 in |
| Pan/Platform Size | 17" x 17" x 2-3/4" |
| Height Rod | Y |
Product Details
| Display | LCD |
| Power Supply | 12 AA Batteries (Not Included) |
| Wheels | Yes |
| Material | Aluminum, Powder Coat, Steel, ABS |
| Manufacturers Part Number | APEX-SH |
| Brand | Detecto |
| Type | Physician Scale |
| Color | White |
| Series | Apex® |
| Style | Column Style with Sonar Height Rod |
| Handpost | N |
| Package Quantity | 1 |
| Description | Digital Clinical Scale with Sonar Height Rod |
| Interface | RS-232, USB |
| Legal for Trade | No |
Warranty
| Warranty | 2 yr |