Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rice Lake

Model # :WBB2381071

MPN #: 195264

Rice Lake RL-MPS-50 Mechanical Physician Scale with Height Rod, 450 lb x 4 oz

Product Description
Rice Lake's RL-MPS-50 mechanical physician scale is built to weigh patients up to 450 pounds (200 kilograms). The RL-MPS-50 features a height rod for monitoring growth and is designed with rear wheels for ease of transport. The poise travels freely along the weigh beam with just a tap of the finger. A distinctive, color-coded weigh beam is easy to read, with a kilogram weighing option available by flipping the beam.

Features:
  • Ease of transport with rear wheels
  • Aluminum height rod included
  • Poise travels free on weigh beam with simple finger tap
  • Easy-to-read weigh beam's color-coded black inset shows LB markings, white inset shows KG markings
  • The beam can be rotated to the desired unit of measure
PRICE
$539.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22-1/4 in
Width10-3/4 in
Height58-1/2 in
Weight Capacity450 lbs
Weight39 lbs
Readability4 oz
Platform Length14-31/32 in
Unit of Measurementlb, kg
Platform Width11-1/64 in
Pan/Platform Size11-1/64" x 14-31/32" x 4-7/32"
Height RodY

Product Details

Assembly RequiredYes
WheelsYes
MaterialEnameled Steel Body, Aluminum Height Rod
Manufacturers Part Number195264
BrandRice Lake
TypeMechanical Physician Scale
Measurement Range29-1/2" - 78-3/4"
ColorBlack, White
StyleColumn Style with Height Rod
Graduation1/4"
HandpostN
Package Quantity1
DescriptionMechanical Physician Scale with Height Rod
Legal for TradeNo

Warranty

Warranty2 yr