Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Health O Meter

Model # :WBB770047

MPN #: 600KL

Health O Meter 600KL Digital Physician Scale 600 x 0.2lb/272 x 0.1kg, W/ Height Rod, Wheels

Product Description
The Health O Meter®; Professional 600KL Heavy Duty Eye Level Digital Scale features 1" LCD display with digital, integral height rod that measures 24" - 88" / 61 cm - 223 cm. Functions: lb / kg conversion, lb /kg lock out, Body Mass Index (BMI), Zero Out / Tare, Hold / Release, Auto Zero, Auto Off and EMR connectivity via USB and optional Pelstar Wireless Technology. Design features include two wheels for ease of movement. Powered by 100-240V adapter (included) or six C-cell batteries (not included). Capacity: 660 lb / 300kg, Resolution: 0.2 lb/0.1 kg; Platform Dims: 14 3/4" x 14 11/16". 2 Year Limited Warranty.

PRICE
$1,309.00

1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24-1/8 in
Width14-3/4 in
Height54-1/2 in
Weight Capacity660 lbs
Platform Width14-1/4 in
Readability0.2 kg
Pan/Platform Size14-1/4" x 14-1/4" x 2-5/8"
Platform Length14-1/4 in
Height RodY

Product Details

TypeDigital Physician Scale
DisplayLCD
ColorGray
Power Supply6 C-cell (Not Included)
WheelsYes
StyleColumn Style with Height Rod
DescriptionHeavy Duty Eye-Level Digital Scale w/ Digital Height Rod
InterfaceUSB, Optional Pelstar Wireless Technology
Manufacturers Part Number600KL
BrandHealth O Meter

Warranty

Warranty2 yr