Features:
- Economical kraft chipboard cartons also have a kraft interior
- Constructed from recycled fiberboard
- Boxes fold together in seconds
- Sold in case quantities
- Recommended uses: Sweater, Slacks
Model # :WBB3172582
Weights & Dimensions
| Inside Length | 17 in |
| Inside Width | 11 in |
| Inside Height | 2-1/2 in |
Product Details
| Package Quantity | 50 |
| Color | Brown |
| Brand | Global Industrial |