Features:
- Economical kraft chipboard cartons also have a kraft interior
- Constructed from recycled fiberboard
- Boxes fold together in seconds
- Sold in case quantities
- Recommended uses: Jacket, Robe
Model # :WBB3172475
Weights & Dimensions
| Inside Length | 19 in |
| Inside Width | 12 in |
| Inside Height | 3 in |
Product Details
| Package Quantity | 50 |
| Color | Brown |
| Brand | Global Industrial |