Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TrippNT

Model # :WBB815708

MPN #: 50101

TrippNT™ White PVC and Clear Acrylic 2-in-1 Large Apparel Dispenser, 20"W x 9"D x 19"H

Product Description
TrippNT's White 2-in-1 Large Acrylic Apparel Dispenser stores and protects small to medium sized apparel such as hairnets, booties, coveralls, gowns, and finger cots. The clear front and divider allows for full view of stock levels. Apparel is protected from external exposure through the lid and dispensing design while remaining easily refilled. This product can be wall mounted using the keyholes on its back or set on a counter of surface area. Available in 2 size variants.

Features:
  • 2 Compartments with Hinged Lid
  • Clear Front to View Inventory
  • Constructed from White PVC and Clear Acrylic
  • Dispenses, Stores, and Protects Apparel
  • 100% Total Replacement Lifetime Guarantee/Made in USA
PRICE
$379.95

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20 in
Depth9 in
Height19 in
Weight11.2 lbs
SizeLarge

Product Details

Assembly RequiredNo
TypeApparel Dispenser
ColorClear
StyleUnlabeled
Number of Shelves1
Material3/16" Acrylic
Description2-in-1 Large Apparel Dispenser
Number of Compartments2
Manufacturers Part Number50101
BrandTrippNT