Features:
- Tube Rack has 9 compartments and holds up to 200 blood collection tubes
- Glove Dispenser is guaranteed to hold your brand of gloves
Weights & Dimensions
| Width | 12 in |
| Height | 16 in |
| Size | 12"W x 16"H |
Product Details
| Type | Dispensers |
| Material | Acrylic |
| Package Quantity | 1 |
| Color | Clear |
| Manufacturers Part Number | 10397 |
| Brand | Marketlab |