x

Take 15% off your entire order!

Offer applied at checkout

APT Interchangeable Shanks for Boring Heads 7/8"-20 Thread Size#30 N.T. W/Draw Bar & Drive Flange

APT Interchangeable Shanks for Boring Heads 7/8"-20 Thread Size#30 N.T. W/Draw Bar & Drive Flange

Item #: WBB832775

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $105.95

Save $5.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Boring Head Shank

This Shank is used to mount a Boring Head.

  • TYPE Interchangeable Boring Head Shank
  • BRAND APT-USA
  • THREAD SIZE 7/8"-20
  • SHANK TYPE #30 N.T. with Draw Bar & Drive Flange
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
APT Interchangeable Shanks for Boring Heads 7/8"-20 Thread Size#30 N.T. W/Draw Bar & Drive Flange

APT Interchangeable Shanks for Boring Heads 7/8"-20 Thread Size#30 N.T. W/Draw Bar & Drive Flange

Item #: WBB832775

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant